Zoro Homepage

Watertight Locking Plug, L6-20P, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 26W48-520-000

  • Zoro # G704836582


product price: $46.19
/ea

Key Features

Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W48-520-000
Zoro #
G704836582
UPC #
07847796799
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.375 in to 0.875 in
Face Diameter
2.31 in
Body Length
3.58 in
Minimum Wire Size
16 AWG
Maximum Wire Size
10 AWG

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
Body Material
EPTR Rubber
Grade
Industrial
Material
EPTR Rubber
For Environment
Washdown
Blade Material
Brass
Polarized
Yes
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees C
Midget Locking
No
Horsepower Rating
2 hp
Housing Material
EPTR Rubber
Market
Industrial
Flammability
Rated V-2 per UL 94

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.31 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products