Zoro Homepage

Watertight Locking Plug, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # 26W09

  • Zoro # G604393420


product price: $72.89
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Phase
Three
Number of Poles
4
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W09
Zoro #
G604393420
UPC #
07847796866
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.875 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.595 in to 10.15 in
Body Length
3.58 in
Face Diameter
2.31 in
Maximum Wire Size
10 AWG
Minimum Wire Size
16 AWG

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
Body Material
EPTR Rubber
Grade
Industrial
Material
EPTR Rubber
Housing Material
Rubber
Midget Locking
No
For Environment
Washdown
Blade Material
Brass
Market
Industrial
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Flammability
Rated V-2 per UL 94

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Rubber, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.31 in, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade General Use, Grounding Non-Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products