Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, Non-NEMA, 30 A, 125/250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 28W08

  • Zoro # G304255974


product price: $78.89
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28W08
Zoro #
G304255974
UPC #
07847796909
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Cord Size
0.625 in to 10.125 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Body Length
3.62 in
Face Diameter
2.53 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
IP Rating
IP66, IP67, IP68, IP69K
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight
Body Material
EPTR Rubber
Material
EPTR Rubber
Grade
Industrial
Market
Industrial
Midget Locking
No
For Environment
Washdown
Maximum Operating Temperature
140 Degrees F
Housing Material
EPTR Rubber
Blade Material
Brass
Polarized
Yes
Minimum Operating Temperature
-40 Degrees C
Flammability
Rated V-2 per UL 94

Description

Watertight Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Yellow, Housing Material EPTR Rubber, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.53 in, For Maximum Cable Diameter 1.125 in, For Minimum Cable Diameter 0.625 in, Grade General Use, Grounding Non-Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products