Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Receptacle, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Flush Mount, Yellow

  • Mfr # 67W75

  • Zoro # G715864741


product price: $125.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67W75
Zoro #
G715864741
UPC #
078477075098
Country of Origin
Mexico

Dimensions

Flange Width
3.13 in
Minimum Wire Size
14 AWG
Flange Height
4.63 in
Maximum Wire Size
8 AWG

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Grade
Federal Specification
Wiring Style
Standard
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Flange Shape
Rectangular
For Environment
Wet
Horsepower Rating
3 hp
Number of Outlets
1
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Market
Industrial
Connection Orientation
Straight
Housing Material
Nylon
AFCI
No
Includes Mounting Hardware
Yes
Midget Locking
No

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration L15-20R, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel-Plated Brass, Cover Type Flip-Up Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.