Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Receptacle, L23-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount, Yellow

  • Mfr # 67W83

  • Zoro # G615864735


product price: $130.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67W83
Zoro #
G615864735
UPC #
078477067628
Country of Origin
Mexico

Dimensions

Flange Width
3.13 in
Flange Height
4.63 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.25 in
Face Diameter
1.562 in
Flange Diameter
1.562 in

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight
Flange Type
Flanged
Features
Resistant to Water, Acids, Alkalis, and Many Automotive and Industrial Lubricants and Solvents
Grade
Federal Specification
Maximum Operating Temperature
140 Degrees F
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Flange Shape
Rectangular
Housing Material
Nylon
Connection Orientation
Straight
Wiring Style
Standard
For Environment
Wet
Market
Industrial
Number of Outlets
1
Includes Mounting Hardware
Yes
Midget Locking
No
AFCI
No

Description

Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration L23-20R, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Nickel-Plated Brass, Cover Type Flip-Up Cover, Face Diameter 1.562 in, Flange Diameter 1.562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.