Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Receptacle, L23-30, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals

  • Mfr # 99W83-S

  • Zoro # G615488597


product price: $170.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99W83-S
Zoro #
G615488597
UPC #
078477519813
Country of Origin
Mexico

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
NEMA Enclosure Rating
12, 4, 4X
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight

Description

Wetguard Lock Outlet w/ Cov 30A Ylw CR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.