Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Receptacle, L23-30R, 30 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount, Yellow

  • Mfr # 69W83

  • Zoro # G215488492


product price: $182.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69W83
Zoro #
G215488492
UPC #
078477067659
Country of Origin
Mexico

Details

Item
Watertight Locking Receptacle
NEMA Receptacle Configuration
L23-30R
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Cover Type
Locking Flip-Up Cover
IP Rating
IP67
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Watertight

Description

Wetguard Rec w/ Cover 30A 347/600V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.