Watertight Straight Blade Connector, Non-NEMA, 15 A, 125V AC, 3 Pole, 3 Wire, Screw Terminals

  • Mfr # 15W07

  • Zoro # G316045655


product price:  $73.69
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15W07
Zoro #
G316045655
UPC #
078477474174
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.23 in
For Maximum Cable Diameter
0.69 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Overall Length
4.2 in

Details

Item
Watertight Straight Blade Connector
NEMA Receptacle Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Yellow
Cap Type
Flip-Up Cap
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-40 Degrees C
IP Rating
IP66, IP67, IP69K
Standards
ANSI, CSA, NEMA, NOM, UL498
Resistance Properties
Acid, Alkalies, Water Resistant
For Environment
Wet
Contact Material
Nickel-Plated Brass
Power Indicating Light
No
Housing Material
Santoprene TPV
Market
Industrial
UL 94 Flammability Rating
V-2
Polarized
Yes

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 10 A, 15 A, Housing Color Yellow, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Corrosion Resistant, Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Cap Type Press-On Cap, For Maximum Cable Diameter 0.69 in, For Minimum Cable Diameter 0.23 in, Grounding Non-Grounded, Housing Material Santoprene TPV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.