Zoro Homepage

Watertight Straight Blade Inlet, 20 A, 250V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 59W48

  • Zoro # G415488759


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Single
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59W48
Zoro #
G415488759
UPC #
078477519035
Country of Origin
Mexico

Details

Item
Watertight Straight Blade Inlet
Receptacle Type
Single
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP66
Standards
ANSI C73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant
Flange Type
Non-Flanged

Description

Wetguard Str Blade Inlet 20A 250V Ylw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.