Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Straight Blade Inlet

  • Mfr # 59W33

  • Zoro # G516585203


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Minimum Wire Size
16 AWG
Housing Material
Valox PBT
Mount Hole Center-to-Center Height
3.25 in
Cover Type
Locking Flip-Up Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59W33
Zoro #
G516585203
UPC #
078477518984
Country of Origin
Mexico

Dimensions

Minimum Wire Size
16 AWG
Mount Hole Center-to-Center Height
3.25 in
Overall Depth
2.9 in
Face Diameter
1.67 in
Face Plate Height
4.63 in
Flange Width
3.13 in
Maximum Wire Size
10 AWG
Flange Diameter
2.73 in
Face Plate Width
3.13 in
Mount Hole Center-to-Center Width
1.88 in
Flange Height
4.63 in

Details

Number of Blades
3
Housing Material
Valox PBT
Cover Type
Locking Flip-Up Cover
Blade Material
Nickel-Plated Brass
Connection Orientation
Straight
IP Rating
IP66
Housing Color
Yellow
Minimum Operating Temperature
-40 Degrees F
Number of Poles
2
Shrouded
Yes
NEMA Enclosure Rating
12, 4, 4X
Wire Connection Type
Screw Terminals
Grounding
Grounded
Resistance Properties
Chemical Resistant, Corrosion Resistant, Watertight
Maximum Operating Temperature
140 Degrees F
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Includes
Cover
For Environment
Wet
Market
Industrial
For Location
Indoor, Outdoor
NEMA Plug Configuration
5-20P
Includes Mounting Hardware
Yes
Flange Shape
Rectangular
Item
Straight Blade Inlet
Phase
Single
Current Rating
20 A
UL 94 Flammability Rating
V-2
Voltage Rating
125V AC
Polarized
Yes
Wiring Method
Back
Flange Type
Flanged

Description

Straight Blade Inlet, Cover Type Locking Flip-Up Cover, Current Rating 20 A, Flange Shape Rectangular, Grounding Grounded, Housing Color Yellow, IP Rating IP66, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Face Diameter 1.67 in, Flange Diameter 2.73 in, Flange Height 4.63 in, Flange Width 3.13 in, Flange Type Flanged, Includes Mounting Hardware Yes, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.