Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Straight Blade Plug, 5-20P, 20 A, 125V, 2 Pole, Screw Terminals, Grounded

  • Mfr # 14W33-B

  • Zoro # G515487706


product price: $32.00
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V
Number of Poles
2
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W33-B
Zoro #
G515487706
UPC #
078477629956
Country of Origin
Mexico

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V
Number of Poles
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP66, IP67, IP69K
Standards
ANSI C73, CSA C22.2, UL 498
Resistance Properties
Resistant to water, acids, alkalies, and many automotive and industrial lubricants and solvents

Description

Wetguard Str Blade Plug NEMA 5-20P Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.