Weather-Resistant Coverplate
Mfr # 3061-Y
Zoro # G116261347
product price: $46.49
/eaKey Features
Number of Gangs
1
Overall Width
2-1/4 in
Lid Style
Cover Cap
Overall Height
3-5/8 in
Gasket Material
EPDM/Neoprene/SBR Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3061-Y
Zoro #
G116261347
UPC #
078477409350
Country of Origin
Mexico
Dimensions
Overall Width
2-1/4 in
Overall Height
3-5/8 in
Overall Depth
1/2 in
Details
Item
Weatherproof Cover
Number of Gangs
1
Lid Style
Cover Cap
Gasket Material
EPDM/Neoprene/SBR Blend
Box/Cover Shape
Rectangular
Cover Material
Polycarbonate
Color
Yellow
Product Type
Portable Outlet Box Cover
Standards
RoHS, UL
Compatible with Product Type
Outlet Boxes
Description
Weather-Resistant Coverplate
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.