Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 21.5 cu in, Octagon Box Box Type, Steel

  • Mfr # 167

  • Zoro # G107905434


product price: $6.49
/ea
Sold in multiples of 25 for $162.25

Key Features

Capacity
21.5 cu in
Box Type
Octagon Box
Material
Steel
Color
Gray
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167
Zoro #
G107905434
UPC #
50169001677
Country of Origin
United States

Dimensions

Height
4 in
Depth
2.188 in
Width
4 in
Size
4 in
Overall Depth
2.188 in
Overall Width
4 in

Details

Item
Electrical Box
Capacity
21.5 cu in
Box Type
Octagon Box
Material
Steel
Color
Gray
Bracket Type
No Bracket
Knockouts
1/2 in;3/4 in
Features
Drawn steel construction; 4 in. x 2-1/8in. deep; Supplied with five 1/2 in. and four 3/4 in. knockouts; Combination Phillips/slotted screw heads; 21.5 cu. in. capacity
Drawn or Welded
Drawn
Power Distribution Features
Fire Rated
Fixture Lbs.
50 lb
Packaging Type
No Packaging
Certified Listed
UL Listed
Wiring System
Conduit
Opening Shape
Octagon
Box Shape
Octagon

Description

4 x 218 Deep Octagon Box, Steel, 5 Each 12 4 Each 34 Knockouts, 2112 CUIN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.