Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wetguard Watertight Straight Blade Inlet

  • Mfr # 59W47

  • Zoro # G416585105


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical Resistant, Corrosion Resistant, Watertight
Includes Mounting Hardware
Yes
Includes
Cover
Flange Type
Flanged
Minimum Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59W47
Zoro #
G416585105
UPC #
078477519028
Country of Origin
Mexico

Dimensions

Minimum Wire Size
18 AWG
Mount Hole Center-to-Center Width
1.88 in
Flange Diameter
2.73 in
Overall Depth
2.9 in
Flange Width
3.13 in
Flange Height
4.63 in
Face Plate Width
3.13 in
Mount Hole Center-to-Center Height
3.25 in
Face Diameter
1.67 in
Maximum Wire Size
10 AWG
Face Plate Height
4.63 in

Details

Resistance Properties
Chemical Resistant, Corrosion Resistant, Watertight
Includes Mounting Hardware
Yes
Includes
Cover
Flange Type
Flanged
NEMA Plug Configuration
5-15P
For Environment
Wet
Number of Poles
2
UL 94 Flammability Rating
V-2
Number of Blades
3
Housing Color
Yellow
Current Rating
15 A
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Blade Material
Nickel-Plated Brass
Market
Industrial
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-6, NOM 057, UL 498
Housing Material
Valox PBT
Connection Orientation
Straight
Cover Type
Locking Flip-Up Cover
IP Rating
IP66
Item
Straight Blade Inlet
Phase
Single
Maximum Operating Temperature
140 Degrees F
Wiring Method
Back
NEMA Enclosure Rating
12, 4, 4X
Shrouded
Yes
For Location
Indoor, Outdoor
Grounding
Non-Grounded
Polarized
Yes
Voltage Rating
125V AC
Flange Shape
Rectangular

Description

Straight Blade Inlet, Cover Type Locking Flip-Up Cover, Current Rating 15 A, Flange Shape Rectangular, Grounding Non-Grounded, Housing Color Yellow, IP Rating IP66, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 125V AC, Connection Orientation Straight, Face Diameter 1.67 in, Flange Diameter 2.73 in, Flange Height 4.63 in, Flange Width 3.13 in, Flange Type Flanged, Includes Mounting Hardware Yes, Market Industrial, Shrouded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.