White 1 gang Thermoset Plastic Blank Wall Plate 1 pk
- Mfr # 88014-000
- Zoro # G105302655
product price:
$
0.73
/ea
Sold in multiples of 25 for
$18.25
Key Features
Number of Gangs
1
Color
White
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88014-000
- Zoro #
- G105302655
- UPC #
- 78477772997
- Country of Origin
- United States
Details
- Item
- Faceplate
- Number of Gangs
- 1
- Color
- White
- Mounting Type
- Wall Mount
Description
Familiar and functional, Leviton traditional wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily.
- • Easy to clean, smooth surface
- • Includes metal mounting screws that match plate color
- • Resistant to mechanical stress associated with high abuse applications
- • UL and CSA listed
- • California residents
- • Provides a simple way to fill-in an Decora opening in single or multi-gang applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.