Shop All Wall Plates
Leviton
White 2-Gang Blank Plate Wall Plate
Mfr # R52-0PJ23-00W
Zoro # G309532339
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Leviton
- MFR # R52-0PJ23-00W
- Zoro # G309532339
- UPC # 78477958353
- Country of Origin United States
- Category Wall Plates
Description
Leviton carries a complete selection of wall plates in multiple colors and configurations to satisfy any need. Wall plates come in three sizes, standard, midway and jumbo. Midway and jumbo sizes provide helpful options to cover wall imperfections.Midway size - 3/8 in. larger on all sidesUnbreakable nylonEasy to clean, smooth surfaceColor-matched metal mounting screws includedUL and CSA ListedWhite in color Proposition 65 Information WARNING: These products may contain a chemical known to the State of California to cause cancer, birth defects or other reproductive harm - www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lamp Module, 22mm, Round, 22mm, LED, IP Rating: 67, 69K (M22-LED-R)
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- STEEL CITY 4 in. Sq Gfi/Switch Cover (RS 18 CC)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON White 1 gang Thermoset Plastic Outlet Wall Plate (88004-000)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- HUBBELL Toggle Opening Wall Plates and Box Cover, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA1)
- Leviton Lighting Controls