This item is Discontinued.

Leviton Wireless Plug-In On/Off Module, 6A WSG0S-S1T

Wireless Plug-In On/Off Module, 6A (Discontinued)

  • Mfr # WSG0S-S1T
  • Zoro # G3682515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSG0S-S1T
Zoro #
G3682515
UPC #
078477484364
Country of Origin
United States

Details

Item
Wireless Plug-In On/Off Module, 6A
Communication Method - Motion Sensing and Dimming
Wireless RF, 315.0 MHz
Operating Voltage - Motion Sensing and Dimming
120V AC
Color - Motion Sensing and Dimming
Ivory
For Use With
Leviton Sensors & Wireless Switches
Communication Method
RF, 315 MHz
Standards
ETL & FCC Certified
Watts @ 120V
500
Color
Ivory
Description/Special Features
Plug-In & Wireless
Max. Capacity @ 120VAC
800W (Incandescent), 3A (Fluorescent Ballast)

Description

Wireless Plug-In On/Off Module, 6A, Color Ivory, Standards ETL & FCC Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.