This item is Discontinued.

Leviton Wireless Remote Switch, 1Pole, On/Off, Ivry WSS0S-P0I

Wireless Remote Switch, 1Pole, On/Off, Ivry (Discontinued)

  • Mfr # WSS0S-P0I
  • Zoro # G4055695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSS0S-P0I
Zoro #
G4055695
UPC #
78477450024
Country of Origin
Germany

Details

Item
Wireless Remote Switch
Switch Type
1-Pole
Voltage AC
120 to 277
Switch Function
Momentary
Switch Type - Motion Sensing and Dimming
1-Pole
Operating Voltage - Motion Sensing and Dimming
120 to 277VAC
Switch Action
On/Off
Communication Method - Motion Sensing and Dimming
Wireless RF
Includes
Face Plate
Installation Location - Motion Sensor
Portable, Wall
Description/Special Features
For Three and Four Way Applications and Can Control Multiple Sensors
Grade
Standard
Communication Method
RF
Standards
ETL/CSA
Color - Motion Sensing and Dimming
Ivory

Description

Wireless Self-Powered Remote Switch, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.