
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSS0S-S9W
Zoro #
G4024658
UPC #
78477672785
Country of Origin
Unknown
Dimensions
Dimensions
4.5 in H x 2.75 in W x 0.62 in D
Width
2 in
Height
5.00 in
Length
3.00 in
Details
Color
White
Operating Temperature
0°C to 40°C
Product Type
Remote Switch
FCC Part 15
Class C
Frequency
902MHz EnOcean
Power Supply
Self Powered
Frequency Rating
902 MHz
Application
Residential
Action
Momentary ON/OFF
Type
Wireless Switch
Standard
UL listed
Actuator
Rocker
Environmental Conditions
32 to 104 deg F Operating Temperature
Mounting
Surface
Description
Wireless Decora Remote Switch. Single Rocker. Self Powered. Enocean 902mhz. Compatible With Levnet Rf Receivers. (GSA Unique Part). Made In The USA. - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.