Wiring Module, 20 Amp, 347V AC Max

  • Mfr # M3WSW-WST

  • Zoro # G722982087


product price:  $12.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3WSW-WST
Zoro #
G722982087
UPC #
078477679456
Country of Origin
Mexico

Description

Wiring Module, 20 Amp, 347V AC Max, Current Rating 20 A, Lead Length 6 in, Number of Wires 4, Voltage Rating 347V AC, Wire Type Solid, Color Black, Green, Red, Conductor Type XHHW, Module Type Switch, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.