Wiring Module, Yellow, PK10, 10
Mfr # MSPSW-ST
Zoro # G316556090
product price: $43.89
/pk 10, $4.39/eaKey Features
Wire Size
12 AWG
Standards
RoHS, UL E7458
Lead Length
6 in
For Use With
Lev-Lok Single Pole Toggle Switch
Application
Commercial Grade, Hospital, Industrial Grades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSPSW-ST
Zoro #
G316556090
UPC #
078477514474
Country of Origin
Mexico
Dimensions
Wire Size
12 AWG
Lead Length
6 in
Details
Standards
RoHS, UL E7458
For Use With
Lev-Lok Single Pole Toggle Switch
Application
Commercial Grade, Hospital, Industrial Grades
Voltage Rating
347V AC
Market
Commercial, Industrial
Number of Poles
1
Module Type
Switch
Conductor Type
THHN
Housing Material
Polycarbonate
Current Rating
20 A
Number of Wires
3
Phase
Single
Color
Yellow
Connector Type
Pigtail
Wire Type
Solid
Item
Wiring Module
Housing Color
Yellow
Description
Wiring Module,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.