Shop LEVITON
See all product information
Create Account
WiringModule, 20A, 347VAC, Black;Green, PK1
- Mfr # MSPSW-WST
- Zoro # G922586955
product price:Â
$
61.45
/pk 10, $6.15/ea
Key Features
Conductor Type
THHN
Module Type
Switch
Wire Type
Stranded
Application
Commercial Grade, Hospital Grade, Industrial Grade
Standards
ISO 9001:2015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSPSW-WST
- Zoro #
- G922586955
- UPC #
- 78477514528
- Country of Origin
- Mexico
Dimensions
- Lead Length
- 6 in
Details
- Conductor Type
- THHN
- Module Type
- Switch
- Wire Type
- Stranded
- Application
- Commercial Grade, Hospital Grade, Industrial Grade
- Standards
- ISO 9001:2015
- Housing Material
- Polycarbonate
- Item
- Wiring Module
- Current Rating
- 20 A
- Compatible Product Type
- Toggle Switches
- Voltage Rating
- 347V AC
- Number of Wires
- 3
- Color
- Black, Green
- Number of Poles
- 4
- Market
- Commercial, Industrial
Description
Wiring Module, Current Rating 20 A, Lead Length 6 in, Number of Poles 4, Number of Wires 3, Voltage Rating 347V AC, Wire Type Stranded, Color Black, Green, Conductor Type THHN, Module Type Switch, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial, Package Quantity 10