Shop LEVITON
See all product information
Create Account
WiringModule, 20A, 347VAC, Blk;Grn;Rd, PK1
- Mfr # M3WSW-WST
- Zoro # G822586666
product price:Â
$
111.99
/pk of 10, $11.20/ea
Free Shipping & Returns
Key Features
Standards
ISO 9001:2015
Module Type
Switch
Market
Commercial, Industrial
Compatible Product Type
Toggle Switches
Conductor Type
XHHW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3WSW-WST
- Zoro #
- G822586666
- UPC #
- 78477679456
- Country of Origin
- Mexico
Dimensions
- Lead Length
- 6 in
Details
- Standards
- ISO 9001:2015
- Module Type
- Switch
- Market
- Commercial, Industrial
- Compatible Product Type
- Toggle Switches
- Item
- Wiring Module
- Conductor Type
- XHHW
- Housing Material
- Polycarbonate
- Wire Type
- Solid
- Current Rating
- 20 A
- Number of Wires
- 4
- Application
- Commercial Grade, Hospital Grade, Industrial Grade
- Color
- Black, Green, Red
- Voltage Rating
- 347V AC
Description
Wiring Module, Current Rating 20 A, Lead Length 6 in, Number of Wires 4, Voltage Rating 347V AC, Wire Type Solid, Color Black, Green, Red, Conductor Type XHHW, Module Type Switch, Standards ISO 9001:2015, Application Commercial Grade, Hospital Grade, Industrial Grade, Housing Material Polycarbonate, Market Commercial, Industrial, Package Quantity 10