Lewis Lifetime Tools D-6C Sod Coring Aerating Tool
- Mfr # 625590
- Zoro # G604146408
product price:Â
$
68.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625590
- Zoro #
- G604146408
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Sod Coring Aerating Tool
- Pulls Out Two 0.5 in. Cores Of Soil 3.5 in. Long
- Lets Air Water & Fertilizer Down To Roots
- Helps Control Water Run Off
- Loosens Compacted Soil In Traffic Areas.
- Dimension - 37 x 10 x 1 in.
- Item Weight - 4 lbs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.