Hand Weeder, Steel Head, Hardwood Handle, Hang-up Hole
- Mfr # 2447000
- Zoro # G223368595
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Head Material
Steel
Material
Steel/Hardwood
Height
12.25 in
Application
Weeding and small root removal in flower beds and vegetable gardens
Handle Type
Short
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2447000
- Zoro #
- G223368595
- UPC #
- 49206132610
- Country of Origin
- China
- Head Material
- Steel
- Material
- Steel/Hardwood
- Application
- Weeding and small root removal in flower beds and vegetable gardens
- Handle Type
- Short
- Handle Material
- Hardwood
- Item
- Hand Weeder
Dimensions
- Height
- 12.25 in
- Width
- 1.5 in
- Length
- 1.63 in
Description
When it comes to maintaining your garden, trust quality hand tools from AMES. This weeder features a strong steel 2-prong head and a comfortable wood handle. Perfect for weeding and small root removal in flower beds and small vegetable gardens. A convenient built-in hang-up hole makes for easy storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.