Shop AMES
See all product information
Create Account
Dandelion Weeder, Forged Steel, Hardwood Handle
- Mfr # 2942100
- Zoro # G123368596
product price:Â
$
19.99
/ea
Key Features
Height
43 in
Head Material
Steel
Handle Material
Hardwood
Handle Length
36 in
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2942100
- Zoro #
- G123368596
- UPC #
- 49206633681
- Country of Origin
- China
- Head Material
- Steel
- Item
- Dandelion Weeder
- Handle Material
- Hardwood
- Material
- Steel/Hardwood
- Handle Type
- Long
- Application
- Weeding in lawns and gardens with minimal bending
Dimensions
- Height
- 43 in
- Handle Length
- 36 in
- Width
- 1.25 in
- Length
- 1.25 in
Description
With a V-notched blade, the AMES dandelion weeder is great for removing dandelions and other weeds from lawns and landscape beds. The sharp steel blade cuts roots deep below the surface. The included leather lanyard makes storage quick and easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.