This item is Discontinued.

Lewis Tools Mole/Gopher Bait Applicator Lewis 00001 GBA-1

Mole/Gopher Bait Applicator Lewis 00001 (Discontinued)

  • Mfr # GBA-1
  • Zoro # G602693980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA-1
Zoro #
G602693980
UPC #
30033607000013
Country of Origin
Unknown

Dimensions

Outside Diameter
2.32
Overall Length
39.6
Overall Height
4
Overall Width
11.1

Description

Attracting moles and gophers is as easy as 1, 2, 3 using this 38"L Bait Applicator. 1. Simply fill applicator reservoir with bait. 2. Locate the mole or gopher runway by probing mound until probe drops into tunnel. 3. Turn the handle twice to apply proper amount of bait. We recommend using Bonide Moletox II® Mole and Gopher Bait or Motomco Gopher Bait.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.