Zoro Homepage

Yard Butler Lifetime Tools Steel Spike Base Sprinkler Stand

  • Mfr # S-11

  • Zoro # G716173484


product price: $28.99
/ea

Key Features

For Use With
Sprinkler Bases
Height
6 in
Length
2.4 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-11
Zoro #
G716173484
UPC #
33607009114
Country of Origin
Mexico

Dimensions

Height
6 in
Length
2.4 in
Width
1 in

Details

For Use With
Sprinkler Bases
Item
Sprinkling Accessories

Description

Base Type: Spike Base, Head Material: Steel, Packaging Type: Boxed, Adjustable: No, Product Type: Sprinkler Stand, Spray Pattern: , Sub Brand: Lifetime Tools, Throw Spray Range: , Brand Name: Yard Butler, Coverage Area: , Base Material: Steel, Color: Blac

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.