15 x 5.40 in. ESD-Safe Vertical Box Dividers, Black - Pack of 6, 6PK
- Mfr # DV1760 XL
- Zoro # G124188902
product price:Â
$
19.19
/pk of 6, $3.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DV1760 XL
- Zoro #
- G124188902
- UPC #
- -
- Country of Origin
- China
Description
ESD-Safe Vertical Box Dividers - Pack of 6 LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC3060, DC080 and DC3120. Conductive Material - XL Material : surface resistance of less than 1.0 x 10 4 ohms or surface resistivity of <1.0 x 10 5 ohms/square. Dissipative Material - LS Material : surface resistance greater than or equal to 1.0 x 10 9 ohms/square, but less than 1.0 x 10 12 ohms/square. Dissipative Material - SD SMC Material : surface resistivity greater than or equal to 1.0 x 10 5 ohms/square, but less than or equal to 5.0 x 10 9 ohms/square. Specifications Length Inches: 15. Height Inches: 5.4. Assembly: Assembled. Color Family: Black. Color Finish: Black. Construction: Polypropylene.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.