Nestable Storage Container, 9-3/4 in L x 6-1/8 in W x 2-1/8 in H, Fiberglass
- Mfr # 9221005167
- Zoro # G605974758
product price:Â
$
57.35
/ea
Key Features
Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
6-1/8 in
Type
Nestable
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9221005167
- Zoro #
- G605974758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 2-1/8 in
- Overall Length
- 9-3/4 in
- Overall Width
- 6-1/8 in
- Overall L x W x H
- 9-3/4 in L x 6-1/8 in W x 2-1/8 in H
Details
- Type
- Nestable
- Material
- Fiberglass
- Item
- Storage Container
Description
Esd nesting box, top overall dimensions 9-3/4"l x 6-1/8"w x 2-1/8h esd-safe nesting boxes combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. Esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. And these boxes possess superior physical properties over thermoplastic and corrugated products. Nesting design saves valuable floor and bench space and facilitates the movement of boxes to work areas. Optional lids ensure complete product protection from dust and contamination, and enable boxes to be stacked. fibrestat nesting boxes may be consistently used in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.