Assembly Tray, Fiberglass Reinforced, Blck (Discontinued)
- Mfr # TR1812-1-SS
- Zoro # G6456082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR1812-1-SS
Zoro #
G6456082
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
18 in
Overall Height
1 in
Outside Height
3/4 in
Outside Length
18 in
Outside Width
12 in
Overall LxWxH
18 in x 12 in x 1 in
Details
Item
Assembly Tray
ESD Conductive
Yes
Color
Black
Resists
Abrasion and Chemicals
Tray Item
Tray
Temp. Range
-60 Degrees to 250 Degrees F
Material
Fiberglass Reinforced Composite
Minimum Operating Temperature
-60 Degrees F
Resistant To
Abrasion, Chemicals
Shape
Rectangle
Electrostatic Discharge
Yes
Maximum Operating Temperature
250 Degrees F
Drop Sides
No
Description
Assembly Tray, Color Black, Electrostatic Discharge Yes, Material Fiberglass Reinforced Composite, Overall Height 1 in, Overall Length 18 in, Overall Width 12 in, Drop Sides No, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1, Resistant To Abrasion, Chemicals, Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.