Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic 22-3/4 in L, 17-3/4 in W, 1/2 in H

  • Mfr # CDC3040XL

  • Zoro # G908646475


product price: $25.55
/ea

Key Features

Color
Black
Material
Plastic
Length
22-3/4 in
Height
1/2 in
Width
17-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC3040XL
Zoro #
G908646475
UPC #
14239131008
Country of Origin
United States

Dimensions

Length
22-3/4 in
Height
1/2 in
Width
17-3/4 in

Details

Color
Black
Material
Plastic
Type
Lid

Description

A black polypropylene divider box cover for the DC3000 divider box. The ESD-Safe covers are durable and fit securely.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.