Zoro Homepage

Black Plastic Insert Cover

  • Mfr # CDC2000-XL

  • Zoro # G8547506


product price: $14.39
/ea

Key Features

Color
Black
Material
Plastic
ESD Conductive
Yes
Overall Length
15 1/2 in
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC2000-XL
Zoro #
G8547506
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Overall Width
10 in

Details

Color
Black
Material
Plastic
ESD Conductive
Yes
Item
Insert Cover
Electrostatic Discharge
No
Compatible Manufacturer Model Number
DC2025-XL, DC2035-XL, DC2050-XL, DC2060-XL, DC2070-XL, DC2080-XL
Number of Insert Covers
1
Surface Resistivity
Less than 10 ohm/sq

Description

Insert Cover, Color Black, Compatible Manufacturer Model Number DC2025-XL, DC2035-XL, DC2050-XL, DC2060-XL, DC2070-XL, DC2080-XL, Material Plastic, Number of Insert Covers 1, Overall Length 15 1/2 in, Overall Width 10 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Surface Resistivity Less than 10 ohm/sq, Compatible Grainger Part Number 8APE3, 8APE4, 8ECF8, 9MEW7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.