Zoro Homepage

Black Plastic Lid

  • Mfr # CDC3040-MXL

  • Zoro # G3891955


product price: $20.29
/ea

Key Features

Color
Black
Material
Plastic
ESD Conductive
Yes
Thickness
1 1/2 in
Overall Height
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDC3040-MXL
Zoro #
G3891955
UPC #
014239131008
Country of Origin
United States

Dimensions

Thickness
1 1/2 in
Overall Height
16 3/4 in
Overall Length
23 in
Overall Width
16 3/4 in

Details

Color
Black
Material
Plastic
ESD Conductive
Yes
Item
Lid
Shape
Rectangular
Lid Type
Snap-On
NSF Certified
Not NSF Certified
For Container Type
Divider Box
Compatible Manufacturer Model Number
CDC3040-MXL
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
ESD SAFE
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated

Description

Lid, Color Black, Compatible Manufacturer Model Number CDC3040-MXL, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 in, Overall Width 16 3/4 in, Shape Rectangular, Standards ESD SAFE, For Container Type Divider Box, Lid Type Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.