Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Plastic Lid

  • Mfr # CSN2420-1 BLUE

  • Zoro # G0392086


product price: $21.69
/ea

Key Features

Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Overall Width
20 1/4 in
Shape
Rectangular
For Container Type
Stack and Nest Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSN2420-1 BLUE
Zoro #
G0392086
UPC #
014239170137
Country of Origin
United States

Dimensions

Overall Width
20 1/4 in
Overall Length
24 3/8 in
Outside Width
20 1/4 in

Details

Color
Blue
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
SN2420-13
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
FDA Compliant
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated

Description

Lid, Color Blue, Compatible Grainger Part Number 8DA67, Compatible Manufacturer Model Number SN2420-13, Material Plastic, Overall Diameter Not Applicable, Overall Length 24 1/4 in, Overall Width 20 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container, Lid Type Snap-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.