Blue Plastic Lid
Mfr # CSN2618-1 BLUE
Zoro # G3059077
product price: $16.49
/eaKey Features
Material
Plastic
Used With Bin or Container Style
Stack and Nest Container
Overall Width
19 1/4 in
Shape
Rectangular
For Container Type
Stack and Nest Container
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSN2618-1 BLUE
Zoro #
G3059077
UPC #
014239170168
Country of Origin
United States
Dimensions
Overall Length
26 1/10 in
Overall Width
19 1/4 in
Outside Width
19 1/4 in
Details
Color
Blue
Material
Plastic
Item
Lid
Used With Bin or Container Style
Stack and Nest Container
Shape
Rectangular
For Container Type
Stack and Nest Container
Lid Type
Snap-On
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
SN2618-10
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
FDA Compliant
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Description
Lid, Color Blue, Compatible Grainger Part Number 8ARE0, Compatible Manufacturer Model Number SN2618-10, Material Plastic, Overall Diameter Not Applicable, Overall Length 27 in, Overall Width 19 1/8 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.