This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 14 3/4 in W, 8 in H, 24 1/4 in L, Blue SN2214-8 Blue

Stack and Nest Bin, Fiberglass Reinforced Polyester, 14 3/4 in W, 8 in H, 24 1/4 in L, Blue (Discontinued)

  • Mfr # SN2214-8 Blue
  • Zoro # G4444045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2214-8 Blue
Zoro #
G4444045
UPC #
014239151358
Country of Origin
United States

Dimensions

Overall L x W x H
24 1/4 in L x 14 3/4 in W x 8 in H
Overall Length
24 1/4 in
Overall Width
14 3/4 in
Overall Height
8 in
Inside Width
13 7/8 in
Inside Height
7 1/2 in
Inside Length
21 1/2 in
Width
14 3/4 in
Height
8 in
Length
24 1/4 in
Overall LxWxH
24 1/4 in x 14 3/4 in x 8 in
Outside Width
14 13/16 in
Outside Length
24 5/16 in
Overall Height Range
8 to 12 in
Overall Width Range
14 to 18 in
Overall Length Range
22 to 28 in
Outside Height
8 in
Overall WxH
14 3/4 in x 8 in

Details

Color
Blue
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
1.1 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2214-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN2214
Volume Capacity Range
Less than 10 gal

Description

The LEWISBINS - SN2214-8 Blue Stack and Nest Bin is a rectangular storage solution with substantial dimensions to accommodate various storage needs. The overall size of the bin measures 24 1/4 in length, 14 3/4 in width, and 8 in height. Its inside dimensions are slightly smaller but still offer ample space with an inside length of 21 1/2 inches, an inside width of approximately 13.9 inches, and an inside height of about 7.5 inches. This stackable and nestable bin has been designed for compatibility with Mfr No. CSN2214-1.
Crafted from robust Fiberglass Reinforced Polyester material, this blue-colored bin exhibits durability that can support a weight capacity up to a hefty load of approximately 500 lb without compromising its structural integrity under normal use conditions. It also boasts a stacking capacity reaching up to an impressive limit of around three thousand pounds when used correctly according to manufacturer guidelines.
This stackable and nestable model features both practicality and versatility due to its design which allows for efficient use of space while not sacrificing the convenience it offers users who need quick access to their stored items or materials. With a volume capacity just over one cubic foot (less than ten gallons), it provides sufficient room for storing small-to-medium-sized items securely within its confines.
In conclusion, the LEWISBINS - SN2214-8 Blue Stack and Nest Bin is suitable for businesses seeking sturdy yet adaptable storage solutions that prioritize efficient space usage without overlooking strength or durability considerations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.