Stack and Nest Bin, Fiberglass Reinforced Polyester, 18 1/8 in W, 10 1/8 in H, 25 1/4 in L, Blue (Discontinued)
- Mfr # SN2217-10
- Zoro # G4443975
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SN2217-10
Zoro #
G4443975
UPC #
014239151488
Country of Origin
United States
Dimensions
Overall L x W x H
25 1/4 in L x 18 1/8 in W x 10 1/8 in H
Overall Length
25 1/4 in
Overall Width
18 1/8 in
Overall Height
10 1/8 in
Inside Length
22 13/16 in
Inside Height
9 5/8 in
Inside Width
17 5/16 in
Length
25 1/4 in
Width
18 1/8 in
Height
10 1/8 in
Overall LxWxH
25 1/4 in x 18 1/8 in x 10 1/8 in
Overall Height Range
8 to 12 in
Outside Width
18 1/8 in
Overall WxH
18 1/8 in x 10 1/8 in
Outside Length
25 5/16 in
Outside Height
10 1/8 in
Overall Width Range
Wider than 18 in
Overall Length Range
22 to 28 in
Description
The LEWISBINS - SN2217-10 Stack and Nest Bin is a versatile storage solution with an overall size of 25 1/4 in L x 18 1/8 in W x 10 1/8 in H. It has a substantial weight capacity of up to 500 lb, making it suitable for storing heavier items. The bin fits comfortably within the overall height range of between 8 to12 inches and width wider than18 inches, offering ample space for your storage needs. Its inside dimensions are also generous with an inside length of approximately22-13/16 inches, an inside width measuring around17-5/16inches, and a height reaching9-5/8inches.
This stackable and nestable bin is designed from durable fiberglass reinforced polyester material that can withstand heavy use. Its rectangular shape optimizes space usage while its blue color adds visual appeal. The bin's volume capacity ranges from10 to20 gallons or about1.8 cubic feet which provides adequate room for various types of items.
The LEWISBINS - SN2217-10 Stack and Nest Bin features a stacking capacity of up to3, 000 pounds when used with compatible bins like Mfr.No.CSN2217-1 (sold separately), enhancing its functionality as part of a larger system if needed. This item belongs to the SN2217 series by LewisBins, known for their quality products built to meet diverse storage requirements.
This stackable and nestable bin is designed from durable fiberglass reinforced polyester material that can withstand heavy use. Its rectangular shape optimizes space usage while its blue color adds visual appeal. The bin's volume capacity ranges from10 to20 gallons or about1.8 cubic feet which provides adequate room for various types of items.
The LEWISBINS - SN2217-10 Stack and Nest Bin features a stacking capacity of up to3, 000 pounds when used with compatible bins like Mfr.No.CSN2217-1 (sold separately), enhancing its functionality as part of a larger system if needed. This item belongs to the SN2217 series by LewisBins, known for their quality products built to meet diverse storage requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.