This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 18 1/8 in W, 6 1/8 in H, 25 1/4 in L, Blue SN2217-6 Blue

Stack and Nest Bin, Fiberglass Reinforced Polyester, 18 1/8 in W, 6 1/8 in H, 25 1/4 in L, Blue (Discontinued)

  • Mfr # SN2217-6 Blue
  • Zoro # G4443984
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2217-6 Blue
Zoro #
G4443984
UPC #
014239151563
Country of Origin
United States

Dimensions

Overall L x W x H
25 1/4 in L x 18 1/8 in W x 6 1/8 in H
Overall Length
25 1/4 in
Overall Width
18 1/8 in
Overall Height
6 1/8 in
Inside Width
18 1/8 in
Inside Length
21 3/8 in
Inside Height
5 5/8 in
Width
18 1/8 in
Length
25 1/4 in
Height
6 1/8 in
Overall LxWxH
25 1/4 in x 18 1/8 in x 6 1/8 in
Outside Width
18 1/8 in
Overall WxH
18 1/8 in x 6 1/8 in
Overall Height Range
Shorter than 8 in
Outside Height
6 1/8 in
Overall Length Range
22 to 28 in
Outside Length
25 5/16 in
Overall Width Range
Wider than 18 in

Details

Color
Blue
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
1.2 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2217-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN2217
Volume Capacity Range
More than 20 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Yes, Overall Height 6 1/8 in, Overall Length 25 1/4 in, Overall Width 18 1/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 67.1 gal, Weight Capacity 500 lb, Bottom Inside Length 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.