This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 13 3/4 in W, 7 in H, 29 5/8 in L, Blue SN2713-7 Blue

Stack and Nest Bin, Fiberglass Reinforced Polyester, 13 3/4 in W, 7 in H, 29 5/8 in L, Blue (Discontinued)

  • Mfr # SN2713-7 Blue
  • Zoro # G4444167
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2713-7 Blue
Zoro #
G4444167
UPC #
014239151747
Country of Origin
United States

Dimensions

Overall L x W x H
29 5/8 in L x 13 3/4 in W x 7 in H
Overall Length
29 5/8 in
Overall Width
13 3/4 in
Overall Height
7 in
Inside Width
12 7/8 in
Length
29 5/8 in
Inside Height
6 1/2 in
Inside Length
26 11/16 in
Height
7 in
Width
13 3/4 in
Overall LxWxH
29 5/8 in x 13 3/4 in x 7 in
Outside Width
13 13/16 in
Outside Length
29 5/8 in
Overall Length Range
Longer than 28 in
Outside Height
7 in
Overall WxH
13 3/4 in x 7 in
Overall Width Range
Narrower than 14 in
Overall Height Range
Shorter than 8 in

Details

Color
Blue
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
1.3 cu ft
Nestable
Yes
Stacking Capacity
3,000 lb
Shape
Rectangle
Series
SN2713
Weight Capacity
500 lb
Volume Capacity Range
Less than 10 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Yes, Overall Height 7 in, Overall Length 29 5/8 in, Overall Width 13 3/4 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 9.7 gal, Weight Capacity 500 lb, Bottom Inside Length 25 in, Bottom Inside Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.