Nesting Container, Fiberglass Reinforced Plastic, 11 5/8 in W, 4 in H, 14 5/8 in L, Green (Discontinued)
- Mfr # NO1411-4
- Zoro # G8543017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NO1411-4
Zoro #
G8543017
UPC #
-
Country of Origin
United States
Dimensions
Overall L x W x H
14 5/8 in L x 11 5/8 in W x 4 1/8 in H
Overall Length
14 5/8 in
Overall Width
11 5/8 in
Overall Height
4 in
Inside Length
14 in
Height
4 1/8 in
Width
11 5/8 in
Inside Width
11 in
Length
14 5/8 in
Inside Height
4 in
Overall LxWxH
14 5/8 in x 11 5/8 in x 4 1/8 in
Outside Length
14 5/8 in
Outside Width
11 5/8 in
Outside Height
4 in
Description
The LEWISBINS - NO1411-4 Nesting Container is a rectangular storage solution with an overall dimension of 14 5/8 in L x 11 5/8 in W x 4 1/8 in H. The inside measurements are slightly smaller, providing a length of 14 inches and width of 11 inches, with a height that measures up to four inches. This sizeable container can comfortably hold up to a weight capacity of up to 200 lbs and offers a volume capacity of approximately .36 cubic feet.
This nesting container is constructed from durable fiberglass reinforced plastic, which gives it the strength required for holding heavy items. Its green color adds a visual appeal while maintaining its functional purpose. One notable feature about this product is its stackability and nestability; these features allow for efficient use of space when multiple units are used together or stored.
As part of the NO1411 series, this item holds true to the quality expected from LEWISBINS products. It's suitable for various general-purpose storage needs due to its robust load capacity and substantial volume offering. Whether you need it for storing parts, tools, or other materials commonly found in small businesses settings - this nesting container provides ample room and durability.
This nesting container is constructed from durable fiberglass reinforced plastic, which gives it the strength required for holding heavy items. Its green color adds a visual appeal while maintaining its functional purpose. One notable feature about this product is its stackability and nestability; these features allow for efficient use of space when multiple units are used together or stored.
As part of the NO1411 series, this item holds true to the quality expected from LEWISBINS products. It's suitable for various general-purpose storage needs due to its robust load capacity and substantial volume offering. Whether you need it for storing parts, tools, or other materials commonly found in small businesses settings - this nesting container provides ample room and durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.