This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 11 3/8 in W, 9 in H, 24 1/8 in L, Gray SN2010-9P Gry

Stack & Nest Bin, Fiberglass Reinforced Polyester, 11 3/8 in W, 9 in H, 24 1/8 in L, Gray (Discontinued)

  • Mfr # SN2010-9P Gry
  • Zoro # G6264097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2010-9P Gry
Zoro #
G6264097
UPC #
014239151174
Country of Origin
United States

Dimensions

Overall L x W x H
24 1/8 in L x 11 3/8 in W x 9 in H
Overall Length
24 1/8 in
Overall Width
11 3/8 in
Overall Height
9 in
Inside Width
10 5/8 in
Inside Height
8 1/2 in
Inside Length
20 in
Height
9 in
Length
24 1/8 in
Width
11 3/8 in
Overall LxWxH
24 1/8 in x 11 3/8 in x 9 in
Overall WxH
11 3/8 in x 9 in
Outside Length
24 1/8 in
Overall Height Range
8 to 12 in
Outside Width
11 3/8 in
Outside Height
9 in
Overall Width Range
Narrower than 14 in
Overall Length Range
22 to 28 in

Details

Color
Gray
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
1.0 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2010-1
Type
Tote
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN2010
Weight Capacity
500 lb
Volume Capacity Range
Less than 10 gal

Description

The LEWISBINS - SN2010-9P Gry Stack & Nest Bin is a rectangular tote with an overall size of 24 1/8 in L x 11 3/8 in W x 9 in H. The inside dimensions are slightly smaller, providing an internal length of 20 inches, width of 10 and five-eighths inches, and height of eight and a half inches. This bin's compact design makes it suitable for various storage needs while ensuring adequate space management.
Crafted from Fiberglass Reinforced Polyester material, the bin exhibits robustness and durability to hold up to heavy-duty use. It comes with a substantial load capacity of up to 500 lbs., making it designed for storing hefty items without any compromise on stability. Additionally, this bin has stacking capabilities that can withstand up to a total weight of 3000 lbs., enhancing its utility.
This stackable and nestable Gray Stack & Nest Bin from LEWISBINS is compatible for use with Mfr. No. CSN2010-1, offering versatility across different applications. With its volume capacity standing at one cubic foot or less than ten gallons range, it’s built to accommodate varying quantities depending on your business requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.