This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 19 7/8 in W, 14 1/8 in H, 27 1/2 in L, Gray SN2419-14

Stack and Nest Bin, Fiberglass Reinforced Polyester, 19 7/8 in W, 14 1/8 in H, 27 1/2 in L, Gray (Discontinued)

  • Mfr # SN2419-14
  • Zoro # G3853796
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2419-14
Zoro #
G3853796
UPC #
014239151631
Country of Origin
United States

Dimensions

Overall L x W x H
27 1/2 in L x 19 7/8 in W x 14 1/8 in H
Overall Length
27 1/2 in
Overall Width
19 7/8 in
Overall Height
14 1/8 in
Inside Width
18 7/8 in
Inside Length
23 1/8 in
Inside Height
13 5/8 in
Width
19 7/8 in
Height
14 1/8 in
Length
27 1/2 in
Overall LxWxH
27 1/2 in x 19 7/8 in x 14 1/8 in
Overall WxH
19 7/8 in x 14 1/8 in
Outside Height
14 1/8 in
Outside Width
19 7/8 in
Overall Width Range
Wider than 18 in
Overall Length Range
22 to 28 in
Overall Height Range
Taller than 12 in
Outside Length
27 1/2 in

Details

Color
Gray
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
3.0 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2419-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN2419
Volume Capacity Range
More than 20 gal

Description

The LEWISBINS - SN2419-14 Stack and Nest Bin is a sizable storage solution with an overall length of 27 1/2 in, width of 19 7/8 in, and height of 14 1/8 in. The inside dimensions are also generously proportioned at a length of 23 1/8 in and width of 18 7/8 in. This rectangular bin falls into the category for those taller than12 inches and wider than18 inches, making it suitable for larger items or bulk goods. It has a substantial weight capacity of up to500 lbs.
Constructed from durable Fiberglass Reinforced Polyester material, this gray stack and nest bin is designed to be both sturdy and versatile. Its stacking capacity is rated at3, 000 lbs., allowing multiple bins to be stacked securely without compromising stability or safety. The bin's volume capacity exceeds20 gallons (3 cubic feet), providing ample space for various types of materials or products.
This item is compatible with Mfr. No.CSN2419-1and features both stackable and nestable properties that can help optimize your storage space effectively. With its robust design, significant load-bearing capability, spacious interior dimensions, as well as its stackable & nestable attributes; the LEWISBINS - SN2419-14 Stack and Nest Bin represents a practical choice for businesses seeking efficient storage solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.