This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 20 1/8 in W, 14 1/8 in H, 42 1/2 in L, Gray SN3919-14W GREY

Stack and Nest Bin, Fiberglass Reinforced Polyester, 20 1/8 in W, 14 1/8 in H, 42 1/2 in L, Gray (Discontinued)

  • Mfr # SN3919-14W GREY
  • Zoro # G3853866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN3919-14W GREY
Zoro #
G3853866
UPC #
014239152010
Country of Origin
United States

Dimensions

Overall L x W x H
42 1/2 in L x 20 1/8 in W x 14 1/8 in H
Overall Length
42 1/2 in
Overall Width
20 1/8 in
Overall Height
14 1/8 in
Height
14 1/8 in
Length
42 1/2 in
Width
20 1/8 in
Inside Height
13 5/8 in
Inside Length
38 1/8 in
Inside Width
19 in
Overall LxWxH
42 1/2 in x 20 1/8 in x 14 1/8 in
Overall Height Range
Taller than 12 in
Overall Width Range
Wider than 18 in
Outside Width
20 1/8 in
Overall WxH
20 1/8 in x 14 1/8 in
Overall Length Range
Longer than 28 in
Outside Height
14 1/8 in
Outside Length
42 1/2 in

Details

Color
Gray
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
5.4 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN3919-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Series
SN3919
Weight Capacity
500 lb
Volume Capacity Range
More than 20 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Yes, Overall Height 14 1/8 in, Overall Length 42 1/2 in, Overall Width 20 1/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 40.4 gal, Weight Capacity 500 lb, Bottom Inside Length 38 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.