This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 13 in W, 8 in H, 20 5/8 in L, Green SN1812-8P GREEN

Stack and Nest Bin, Fiberglass Reinforced Polyester, 13 in W, 8 in H, 20 5/8 in L, Green (Discontinued)

  • Mfr # SN1812-8P GREEN
  • Zoro # G3853701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN1812-8P GREEN
Zoro #
G3853701
UPC #
014239150962
Country of Origin
United States

Dimensions

Overall L x W x H
20 5/8 in L x 13 in W x 8 in H
Overall Length
20 5/8 in
Overall Width
13 in
Overall Height
8 in
Inside Width
12 5/16 in
Inside Height
7 1/2 in
Inside Length
18 in
Height
8 in
Length
20 5/8 in
Width
13 in
Overall LxWxH
20 5/8 in x 13 in x 8 in
Overall Width Range
Narrower than 14 in
Outside Length
20 5/8 in
Overall WxH
13 in x 8 in
Overall Height Range
8 to 12 in
Overall Length Range
Shorter than 22 in
Outside Height
8 in
Outside Width
13 in

Details

Color
Green
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
0.8 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2013-1PSM
Shape
Rectangle
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN1812
Volume Capacity Range
Less than 10 gal

Description

The LEWISBINS - SN1812-8P GREEN Stack and Nest Bin offers a practical storage solution with its ample size and robust build. The bin measures 20 5/8 inches in length, 13 inches in width, and has an overall height of 8 inches. It boasts an inside length of 18 inches, providing substantial room for storing various items. With an overall length range that is shorter than 22 inches, this bin is designed to fit comfortably in compact spaces without compromising on capacity.
Crafted from fiberglass reinforced polyester material, the stack and nest bin exhibits strength and durability for long-term use. Its green color adds a touch of vibrancy while maintaining a professional appearance suitable for small business settings. This rectangular-shaped bin can support up to a weight capacity of 500 lbs., making it adequate for holding heavy items securely.
This versatile storage tool also features stackable and nestable properties, offering flexibility according to your needs while maximizing space efficiency. With its stacking capacity reaching up to 3, 000 lb., multiple bins can be stacked together when not in use or during transport. Furthermore, the product is compatible with Mfr No.CSN2013-1PSM model which enhances its usability factor within diverse business environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.