This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 19 7/8 in W, 14 1/8 in H, 27 1/2 in L, Green SN2419-14

Stack and Nest Bin, Fiberglass Reinforced Polyester, 19 7/8 in W, 14 1/8 in H, 27 1/2 in L, Green (Discontinued)

  • Mfr # SN2419-14
  • Zoro # G3853814
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2419-14
Zoro #
G3853814
UPC #
014239151648
Country of Origin
United States

Dimensions

Overall L x W x H
27 1/2 in L x 19 7/8 in W x 14 1/8 in H
Overall Length
27 1/2 in
Overall Width
19 7/8 in
Overall Height
14 1/8 in
Inside Width
18 7/8 in
Inside Height
13 5/8 in
Inside Length
23 1/8 in
Height
14 1/8 in
Length
27 1/2 in
Width
19 7/8 in
Overall LxWxH
27 1/2 in x 19 7/8 in x 14 1/8 in
Overall WxH
19 7/8 in x 14 1/8 in
Outside Height
14 1/8 in
Overall Height Range
Taller than 12 in
Overall Length Range
22 to 28 in
Overall Width Range
Wider than 18 in
Outside Length
27 1/2 in
Outside Width
19 7/8 in

Details

Color
Green
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
3.0 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2419-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN2419
Volume Capacity Range
More than 20 gal

Description

The LEWISBINS - SN2419-14 Stack and Nest Bin is a rectangular storage solution with substantial dimensions, designed to accommodate various storage needs. With an overall width of 19 7/8 in, height of 14 1/8 in, and length of 27 1/2 in, this bin offers ample space for your items. The inside dimensions are also generous with a width of 18 7/8 in, length of 23 1/8 in and a height of13 5/8 inches. This makes it suitable for storing larger items or multiple smaller ones.
This stackable and nestable bin is constructed from durable fiberglass reinforced polyester material that can withstand heavy use. It's green color gives it a professional appearance that fits well into any workplace setting. It belongs to the SN2419 series which is known for its sturdiness and durability. With a load capacity of up to approximately500 lb., this bin can handle weighty materials without losing shape or compromising on performance.
Furthermore, the LEWISBINS - SN2419-14 Stack and Nest Bin has an impressive stacking capacity at around3, 000 lb., making it suitable for workplaces that require efficient use of space through vertical storage solutions.The volume capacity stands at around3 cubic feet allowing plenty enough room for most small business needs.
It's compatible with Mfr No.CSN2419-1 enhancing its usability within different setups.This product provides reliable performance while offering practicality through its stackable design which allows you to make the most out your workspace.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.