This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Green SN2716-11

Stack and Nest Bin, Fiberglass Reinforced Polyester, 16 7/8 in W, 11 1/8 in H, 30 5/8 in L, Green (Discontinued)

  • Mfr # SN2716-11
  • Zoro # G3853832
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2716-11
Zoro #
G3853832
UPC #
014239151785
Country of Origin
United States

Dimensions

Overall L x W x H
30 5/8 in L x 16 7/8 in W x 11 1/8 in H
Overall Length
30 5/8 in
Overall Width
16 7/8 in
Overall Height
11 1/8 in
Inside Width
15 7/8 in
Inside Length
26 5/16 in
Inside Height
10 5/8 in
Height
11 1/8 in
Length
30 5/8 in
Width
16 7/8 in
Overall LxWxH
30 5/8 in x 16 7/8 in x 11 1/8 in
Overall Width Range
14 to 18 in
Overall Length Range
Longer than 28 in
Outside Length
30 5/8 in
Overall Height Range
8 to 12 in
Outside Height
11 1/8 in
Outside Width
16 7/8 in
Overall WxH
16 7/8 in x 11 1/8 in

Details

Color
Green
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
2.3 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2716-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Series
SN2716
Weight Capacity
500 lb
Volume Capacity Range
10 to 20 gal

Description

The LEWISBINS - SN2716-11 Stack and Nest Bin is a rectangular storage bin designed with ample space to accommodate your storage needs. The inside length of the bin measures 26 5/16 inches, while the outside length extends up to 30 5/8 inches. This provides a volume capacity range between 10 to 20 gallons, making it suitable for storing various items. The overall dimensions of this stackable and nestable bin are measured at an LxWxH of 30 5/8 in x 16 7/8 in x11 /18 in respectively.
Crafted from durable fiberglass reinforced polyester, this green-colored bin offers robustness that can withstand weight capacities up to approximately 500 lbs. Its stacking capability reaches an impressive load capacity of around three thousand pounds when properly stacked on top of each other. The material's inherent strength makes it suitable for use across different scenarios where heavy-duty storage solutions are required.
This stack and nest bin is compatible with Mfr. No.CSN2716-1 models, allowing you flexibility in how you choose to arrange or store your items based on your specific needs. With its unique design feature that allows it to be both stackable and nestable, users can optimize their storage spaces effectively without compromising the safety or integrity of stored contents.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.