This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Green, 9 in H, 8 1/4 in W, 18 in L PB1808-9 Green

Hang & Stack Storage Bin, Plastic, Green, 9 in H, 8 1/4 in W, 18 in L (Discontinued)

  • Mfr # PB1808-9 Green
  • Zoro # G4450616
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1808-9 Green
Zoro #
G4450616
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 8 1/4 in W x 9 in H
Overall Length
18 in
Overall Width
8 1/4 in
Overall Height
9 in
Inside Width
6 1/2 in
Inside Length
17 1/8 in
Inside Height
8 3/4 in
Overall WxLxH
8 1/4 in x 18 in x 9 in
Overall Height Range
Taller than 8 in
Height
9 in
Outside Height
9 in
Length
18 in
Outside Width
8 1/4 in
Overall Length Range
Longer than 12 in
Width
8 1/4 in
Overall WxH
8 1/4 in x 9 in
Outside Length
18 in
Overall Width Range
6 to 12 in
Hopper Height
8 3/4 in

Details

Color
Green
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.56 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB18-9 Divider
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
40 lb
Use Divider No.
Mfr. No. DPB18-9 Divider
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
0
Hopper Style
Single-Sided
Resistant To
Chemical
Maximum Operating Temperature
120 Degrees F
Standards
FDA Approved
Includes Dividers
Dividers Not Included

Description

The LEWISBINS - PB1808-9 Green Hang & Stack Storage Bin is a stationary storage solution, designed with precise dimensions to meet your organizational needs. With an overall length of 18 inches, a width of 8 1/4 inches and height of 9 inches, this bin provides ample space for storing various items. The inside measurements include a length of 17 1/8 inches, width of 6 1/2 inches and height of approximately 83⁄4 inches. This sizeable design can adequately accommodate up to a volume capacity of .56 cubic feet.
Crafted from robust plastic material in an eye-catching green color, the LEWISBINS - PB1808-9 Storage Bin exhibits durability while adding visual appeal. It includes one divider slot which complements its use with Mfr. No. DPB18-9 Divider (sold separately) for enhanced organization within the bin itself. Its load capacity reaches up to an impressive weight limit of about forty pounds when stacking.
This hangable and stackable storage bin comes equipped with a label holder for easy identification purposes, making it suitable for businesses needing efficient ways to organize their inventory or supplies systematically without nesting capabilities due to its design structure. Despite being stationary in nature, the item's hangability offers versatility in arranging your workspace as per convenience or requirement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.