This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Beige, 10 in H, 11 in W, 18 in L PB1811-10 Stone

Hang & Stack Storage Bin, Plastic, Beige, 10 in H, 11 in W, 18 in L (Discontinued)

  • Mfr # PB1811-10 Stone
  • Zoro # G4460014
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1811-10 Stone
Zoro #
G4460014
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 11 in W x 10 in H
Overall Length
18 in
Overall Width
11 in
Overall Height
10 in
Inside Length
17 1/8 in
Inside Height
9 3/4 in
Inside Width
9 1/4 in
Outside Height
10 in
Overall WxH
11 in x 10 in
Overall Height Range
Taller than 8 in
Overall Width Range
6 to 12 in
Length
18 in
Height
10 in
Outside Length
18 in
Outside Width
11 in
Width
11 in
Overall Length Range
Longer than 12 in
Overall WxLxH
11 in x 18 in x 10 in
Hopper Height
9 3/4 in

Details

Color
Beige
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
0.89 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB18-10 Div
Includes
Label Holder
Stacking Capacity
40 lb
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
1
Weight Capacity
40 lb
Use Divider No.
Mfr. No. DPB18-10 Div
No. of Divider Slots Long
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Hopper Style
Single-Sided
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Standards
FDA Approved
Maximum Operating Temperature
120 Degrees F
Resistant To
Chemical

Description

Hang and Stack Bin, Color Beige, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 10 in, Overall Length 18 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.