This item is Discontinued.

Lewisbins Hang & Stack Storage Bin, Plastic, Beige, 11 in H, 16 1/2 in W, 18 in L PB1816-11 Stone

This item is Discontinued.

Lewisbins

Hang & Stack Storage Bin, Plastic, Beige, 11 in H, 16 1/2 in W, 18 in L (Discontinued)

Mfr # PB1816-11 Stone
Zoro # G4450677
Country of Origin United States
Category Storage Bins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB1816-11 Stone
Zoro #
G4450677
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
18 in L x 16 1/2 in W x 11 in H
Overall Length
18 in
Overall Width
16 1/2 in
Overall Height
11 in
Inside Length
17 1/8 in
Inside Width
14 5/8 in
Inside Height
10 3/4 in
Overall WxLxH
16 1/2 in x 18 in x 11 in
Outside Width
16 1/2 in
Overall WxH
16 1/2 in x 11 in
Length
18 in
Outside Height
11 in
Overall Height Range
Taller than 8 in
Height
11 in
Overall Width Range
Wider than 12 in
Overall Length Range
Longer than 12 in
Width
16 1/2 in
Outside Length
18 in
Hopper Height
10 3/4 in

Details

Color
Beige
Load Capacity
40 lb
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Volume Capacity
1.55 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DPB18-10 Div
Stacking Capacity
40 lb
Includes
Label Holder
Hangable
Yes
Mobility
Stationary
Edge/Corner Grips
Edge/Corner Grips Included
Number of Divider Slots
3
Weight Capacity
40 lb
No. of Divider Slots Long
3
Use Divider No.
Mfr. No. DPB18-10 Div
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Hopper Style
Single-Sided
Standards
FDA Approved
Number of Short Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
120 Degrees F

Description

Hang and Stack Bin, Color Beige, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 11 in, Overall Length 18 in, Overall Width 16 1/2 in, Stackable Stacking Capable, Weight Capacity 40 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.